Shop All Lockout Hasps
Brady
Locking Cylinder Cap, 6-1/2 x 3-1/8, Corse
Mfr # 95138
Zoro # G7575504
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Ring Diameter 3 1/8 in
- Cylinder Lockout Pressure Type High
- Size 6-1/2 x 3-1/8 in
- Thread Size 11 UNC
- OSHA Compliant Yes
Product Information
- Brand Brady
- MFR # 95138
- Zoro # G7575504
- UPC # 754473951382
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Neck Ring Diameter | 3 1/8 in |
Size | 6-1/2 x 3-1/8 in |
Thread Size | 11 UNC |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Neck Ring Diameter | 3 1/8 in |
Outside Diameter | 3.858 in |
Overall Width | 54 in |
Overall Height | 9.962 in |
Details
Cylinder Lockout Pressure Type | High |
OSHA Compliant | Yes |
For Use With | High Pressure, Course Thread Cylinders |
Includes | (1) Brass Padlock, (1) Lockout Device, (3) Keys |
Item | Locking Cylinder Cap |
Standards | DOT |
Max. Number of Padlocks | 1 |
Material | Steel |
Minimum Temperature | -31 Degrees F |
Maximum Number of Padlocks | 1 |
For Thread Type | Coarse |
Lockout Material | Steel |
Lockout Color | Yellow |
Maximum Temperature | 203 Degrees F |
For Pressure Type | High |
Resistance Properties | Chemical Resistant |
Description
Locking Cylinder Cap, For Maximum Padlock Shackle Diameter 3/8 in, For Neck Ring Diameter 3 1/8 in, For Pressure Type High, For Thread Type Coarse, For Valve Wheel Diameter Not Applicable, Lockout Material Steel, Maximum Number of Padlocks 1, For Use With High Pressure, Course Thread Cylinders, Includes (1) Brass Padlock, (1) Lockout Device, (3) Keys, Lockout Color Yellow, Maximum Temperature 203 Degrees F, Minimum Temperature -31 Degrees F, Outside Diameter 3.858 in, Overall Height 9.962 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (RWG555XL)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-HI_18x12 (T1-1930-HI_18x12)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- BRADY Lockout Hasp, Standard, 6 Lock, PK5 (87693)
- BRADY Lockout Hasp, Standard, 6 Lock, 5 In. L, Color: Yellow (T220)
- BRADY Pneumatic Fitting Lockout, Red, PK6 (65645)
- BRADY Push Button Lockout, 3-3/16" H (139794)
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105721)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- MASTER LOCK Labeled Lockout Hasp, Snap-On, 5 Lock (427)
- Brady Lockout Tagout