Shop All Lockout Hasps
Brady
Locking Cylinder Cap, 6-1/2 x 3-1/2, Fine
Mfr # 95137
Zoro # G7534274
original price:
$157.10
9% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Neck Ring Diameter 3 7/8 in
- Cylinder Lockout Pressure Type Low
- Size 9-31/32 in H x 5 in W
- Thread Size 11 UNF
- OSHA Compliant Yes
Product Information
- Brand Brady
- MFR # 95137
- Zoro # G7534274
- UPC # 754473951375
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Neck Ring Diameter | 3 7/8 in |
Size | 9-31/32 in H x 5 in W |
Thread Size | 11 UNF |
Overall Height | 9.962 in |
Outside Diameter | 3.858 in |
For Neck Ring Diameter | 3 7/8 in |
Overall Width | 54 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Details
Cylinder Lockout Pressure Type | Low |
OSHA Compliant | Yes |
Item | Locking Cylinder Cap, Fine Thread |
Standards | DOT |
Max. Number of Padlocks | 1 |
Includes | (1) Brass Padlock, (1) Lockout Device, (3) Keys |
Material | Steel |
Minimum Temperature | -31 Degrees F |
Resistance Properties | Chemical Resistant |
Lockout Material | Steel |
Maximum Temperature | 203 Degrees F |
For Thread Type | Fine |
Maximum Number of Padlocks | 1 |
For Pressure Type | Low |
Lockout Color | Yellow |
Description
Locking Cylinder Cap, Fine Thread, For Maximum Padlock Shackle Diameter 3/8 in, For Neck Ring Diameter 3 7/8 in, For Pressure Type Low, For Thread Type Fine, For Valve Wheel Diameter Not Applicable, Lockout Material Steel, Maximum Number of Padlocks 1, Includes (1) Brass Padlock, (1) Lockout Device, (3) Keys, Lockout Color Yellow, Maximum Temperature 203 Degrees F, Minimum Temperature -31 Degrees F, Outside Diameter 3.858 in, Overall Height 9.962 in, Overall Width 54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 9, White (RB424)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (C524)
- PIP Nitrile Coated Nylon Glove, L, Pair (34-225/L)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-11, 1-Pair - Pkg Qty 12 (117302)
- BRADY Lockout Hasp, 6 Lock, Red (105718)
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 (65972)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- BRADY Lockout Hasp, Red, Steel, 4-15/16" L (236919)
- Brady Lockout Tagout