Shop All Lockout Hasps
Brady
Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse
Mfr # 95139
Zoro # G5521975
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neck Ring Diameter 3 7/8 in
- Cylinder Lockout Pressure Type Low
- Size 9-31/32 in H x 5 in W
- Thread Size 11 UNC
- OSHA Compliant Yes
Product Information
- Brand Brady
- MFR # 95139
- Zoro # G5521975
- UPC # 754473951399
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Neck Ring Diameter | 3 7/8 in |
Size | 9-31/32 in H x 5 in W |
Thread Size | 11 UNC |
For Neck Ring Diameter | 3 7/8 in |
Outside Diameter | 3.858 in |
Overall Width | 54 in |
Overall Height | 9.962 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Details
Cylinder Lockout Pressure Type | Low |
OSHA Compliant | Yes |
Standards | DOT |
Material | Steel |
Item | Locking Cylinder Cap, Course Thread |
Includes | (1) Brass Padlock, (1) Lockout Device, (3) Keys |
Max. Number of Padlocks | 1 |
Lockout Color | Yellow |
Resistance Properties | Chemical Resistant |
Maximum Temperature | 203 Degrees F |
For Thread Type | Coarse |
Lockout Material | Steel |
Minimum Temperature | -31 Degrees F |
For Pressure Type | Low |
Maximum Number of Padlocks | 1 |
Description
Locking Cylinder Cap, Course Thread, For Maximum Padlock Shackle Diameter 3/8 in, For Neck Ring Diameter 3 7/8 in, For Pressure Type Low, For Thread Type Coarse, For Valve Wheel Diameter Not Applicable, Lockout Material Steel, Maximum Number of Padlocks 1, Includes (1) Brass Padlock, (1) Lockout Device, (3) Keys, Lockout Color Yellow, Maximum Temperature 203 Degrees F, Minimum Temperature -31 Degrees F, Outside Diameter 3.858 in, Overall Height 9.962 in, Overall Width 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-1-PK (7176-1-PK)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-6000/10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1106-RA_10X7 (U3-1106-RA_10X7)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack (65375)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- BRADY Lockout Hasp, Standard, 6 Lock, 5 In. L, Color: Yellow (T220)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- BRADY Push Button Lockout, 3-3/16" H (139794)
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp (417)
- Brady Lockout Hasps