Shop All Keyed Padlocks
Brady
Lock, Steel, 2.0In, Kd, Black, Reinforced Steel Body, Hardened Steel Shackle, 0.8" W
Mfr # 99548
Zoro # G3138847
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Reinforced Steel
- Shackle Dia. 1/4"
- Body Color Black
- Includes (1) Padlock; (2) Keys
- Shackle Material Hardened Steel
Product Information
- Brand Brady
- MFR # 99548
- Zoro # G3138847
- UPC # 754473995485
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Height | 2" |
Shackle Width | 0.8" |
Details
Item | Lock, Steel, 2.0In, Kd, Black |
Body Material | Reinforced Steel |
Body Color | Black |
Includes | (1) Padlock; (2) Keys |
Shackle Material | Hardened Steel |
Body Finish | Laminated |
Key Type | Different |
Standards | OSHA 1910.147 |
Description
Lock, Steel, 2.0In, Kd, Black, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 8x8 Access Panel (APU9)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- GARLOCK Gasket, Size 4 In, I-Line, PTFE (40IT-400)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (123244)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123254)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123261)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W, 6 PK (118935)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118978)
- BRADY Lockout Padlock, Open, Rectangular Plastic Body, Plastic Shackle, 13/16 in W, 6 PK (NYL-ORG-38PL-KD6PK)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15430)
- Brady Keyed Padlocks