Shop All Conduit Voltage Markers
Brady
Lights Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK
Mfr # 152341
Zoro # G608582592
product price: $94.99
/pk 25, $3.80/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2.25 in H x 9 in W
- Legend LIGHTS
- Background Color Orange
- Legend Color Black
Product Information
- Brand Brady
- MFR # 152341
- Zoro # G608582592
- UPC # 888434557761
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2.25 in H x 9 in W |
Details
Item | Label |
Legend | LIGHTS |
Background Color | Orange |
Legend Color | Black |
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 085)
- PORTWEST Grip Glove, L (A100)
- RED KAP Wmns White Lab Coat 80/20 (KP13WH RG 3XL)
- BRADY 4160 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152368)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152349)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152385)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152347)
- BRADY Voltage Card, 1 Marker, 220 Volts (44107)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- NMC Heating Circuit Electrical Marker, Pk25 (JL22051O)
- Brady Conduit Voltage Markers