Shop All Printer Labels
This Product is Discontinued
Brady
Letter Label, W, 3-3/4inHx4inW, Vinyl, PK10 (Discontinued)
Mfr # 8215-W
Zoro # G2795987
This Product is Discontinued
Key Features
- Color Black
- Number of Cards 10
- Overall Width 4 in
- Retroreflective Grade Non-Reflective
- Overall Height 3 3/4 in
Product Information
- Brand Brady
- MFR # 8215-W
- Zoro # G2795987
- UPC # 754473821821
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 4 in |
Overall Height | 3 3/4 in |
Character Height | 3 in |
Character Width | 3 3/4 in |
Details
Item | Letter Label |
Color | Black |
Number of Cards | 10 |
Retroreflective Grade | Non-Reflective |
Material | Vinyl |
Character Type | Letters/Numbers |
Markers per Card | 1 |
Die Cut | Yes |
Standards | ASTM D 2979 |
Background Color | White |
Legend Color | black |
Indoor/Outdoor Usage | Indoor/Outdoor |
Character | W |
Character Color | Black |
Package Type | Sheet |
Characters Included | W |
Self-Spacing/Aligning | Yes |
Font | Helvetica |
Product Type | Individual Characters |
Description
Letter Label, Background Color White, Character Color Black, Character Height 3 in, Character Type Letters/Numbers, Characters Included W, Die Cut Yes, Font Helvetica, Indoor/Outdoor Usage Indoor/Outdoor, Material Vinyl, Mounting Type Adhesive, Overall Height 3 3/4 in, Overall Width 4 in, Retroreflective Grade Non-Reflective, Self-Spacing/Aligning Yes, Standards ASTM D 2979, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.