Shop All Printer Labels
Brady
Letter Label, P, 2-1/4in.Hx7/8in.W
Mfr # 1534-P
Zoro # G2798638
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Height 2 1/4 in
- Character Type Letters
- Character Width 3/4 in
- Package Type Sheet
Product Information
- Brand Brady
- MFR # 1534-P
- Zoro # G2798638
- UPC # 754473153656
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 2 1/4 in |
Character Width | 3/4 in |
Character Height | 1 15/16 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Linen 32No, White, PK250 (J558C)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- ZORO SELECT Paper Punch, 1-Hole, Blk, 6 Sheet (2WFT9)
- BRADY Number Label, 9, 3/4in.Hx21/32in.W, Vinyl (9712-9)
- BRADY Number Label, 8, 1-1/2in.Hx7/8in.W, Vinyl (1530-8)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- BRADY Letter Label, H, 5in.Hx1-3/4in.W, Vinyl (3460-H)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W (1534-C)
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Red, 1008/Pack (5467)
- Brady Printer Labels