Shop All Printer Labels
Brady
Letter Label, N, 1-1/2in.Hx7/8in.W
Mfr # 3430-N
Zoro # G2797807
product price: $3.41
/ea
$3.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Height 1 1/2 in
- Character Width 9/16 in
- Background Color Yellow
- Legend Color black
Product Information
- Brand Brady
- MFR # 3430-N
- Zoro # G2797807
- UPC # 754473343248
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Character Height | 1 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- ZORO SELECT Literature Mailers, 12-1/8" x 9-1/4" x 2", White, 50/Bundle (55VK82)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Lrg, Wht, PK500 (HS14251C)
- BRADY Self-Laminating Label, Matte, 2 1/2 in H (M4-51-417)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- BRADY Letter Label, C, 1/2in.Hx11/32in.W, Vinyl (3410-C)
- BRADY Self-Laminating Label, Matte, 1 3/16 in H (M4-211-RO-427)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-11-417)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 2.6875" x 2", White, 1500/Case (LL114)
- Brady Printer Labels