Shop All Letters and Numbers
Brady
Letter Label Kit, A Thru Z, PK25
Mfr # 3420-LTR KIT
Zoro # G0267872
product price: $56.19
/pk 25, $2.25/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3420-LTR KIT
- Zoro # G0267872
- UPC # 754473342517
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Description
Letter Label Kit, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (2) A to F, 1 G to Z, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- BAFFIN Knee Boots, Size 13, 13" H, Green, Plain, PR (8562-0000-394)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, Size 7 (PAN3P/5353AZ531-07)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-2)
- BRADY Reflective Numbers And Letters, 2, PK25 (5890-2)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- BRADY Numbers Label Kit, 0 Thru 9, PK25 (1530-# KIT)
- Brady Letters and Numbers