Shop All Printer Labels
Brady
Letter Label, G, 1-1/2in.Hx7/8in.W
Mfr # 1530-G
Zoro # G2798936
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Background Color Yellow
- Standards ASTM D 2979, PSTC-101
- Markers per Card 10
- Die Cut Yes
Product Information
- Brand Brady
- MFR # 1530-G
- Zoro # G2798936
- UPC # 754473153168
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Character Height | 1 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- UCHIDA OF AMERICA Uchida of America UCH300-6C DecoColor Broad Point Set 6 Piece (UCH300-6C)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- ZORO SELECT 48"x72" Melamine Whiteboard (1NUP5)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (1550-6)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W, Vinyl (3430-P)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-GN)
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- AVERY Filing Labels, Laser/Inkjet, 2/3"x3-7/16", 450/PK, Clear PK (AVE5029)
- Brady Printer Labels