Shop All Printer Labels
Brady
Letter Label, E, 1-1/2in.Hx7/8in.W
Mfr # 1530-E
Zoro # G2798951
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Standards ASTM D 2979, PSTC-101
- Die Cut Yes
- Character Color Black
- Character Type Letters
Product Information
- Brand Brady
- MFR # 1530-E
- Zoro # G2798951
- UPC # 754473153144
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included E, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN436BK Extra High-Yield Toner, 6,500 Page-Yield, Black (IVRTN436BK)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10311)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W (1530-B)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- BRADY LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK (LAT-7-773-10)
- BRADY Number Label, 5, 1-1/2in.Hx7/8in.W, Vinyl (1530-5)
- BRADY Letter Label, P, PK10 (5140-P)
- BRADY Self-Laminating Label, Matte, 1 in H (M4-49-417)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, 3000/Case (LL173RD)
- Brady Printer Labels