Shop All Printer Labels
Brady
Letter Label, C, 2-3/4inHx2inW, Vinyl, PK10
Mfr # 8210-C
Zoro # G2796221
product price: $7.28
/pk 10, $0.73/ea
$7.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 2 in
- Character Type Letters
- Overall Height 2 3/4 in
- Package Type Sheet
Product Information
- Brand Brady
- MFR # 8210-C
- Zoro # G2796221
- UPC # 754473821128
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 2 in |
Overall Height | 2 3/4 in |
Character Width | 1 1/2 in |
Character Height | 2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Big Tab Extra-Wide Insertable Divid, PK6 (21211)
- NORTON CO SCUFF PADS-LT DUTY 20/BOX (NR58001)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- SCOTCH Cushion Wrap, Jumbo Roll, Perf, 3/16" Bubble, 12"x175', CL (MMM7953)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- BRADY Letter Label, E, 2-1/4in.Hx7/8in.W, Vinyl (1534-E)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Green Border, 1500/Box (5866)
- Brady Printer Labels