Shop All Printer Labels
Brady
Letter Label, C, 1-1/2in.Hx7/8in.W
Mfr # 1530-C
Zoro # G2798979
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Overall Height 1 1/2 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Character Color Black
- Overall Width 7/8 in
Product Information
- Brand Brady
- MFR # 1530-C
- Zoro # G2798979
- UPC # 754473153120
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Character Width | 9/16 in |
Character Height | 1 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 18 x 24 Black Chalkboard (10204)
- XSTAMPER PreInked Specialty Smiley Face Stamp, Purple (XST11420)
- BAREBONES LIVING Barebones Walnut Scissors, Small - Ambidextrous Grip, Wide Handles & Comfortable Fit (GDN-059)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A963)
- BRADY Numbers And Letters Card, Blank (3450-BLANK)
- BRADY Letter Label, Character C, 1-1/2 In. H (9713-C)
- BRADY Letter Label, R, 1/2in.Hx11/32in.W, Vinyl (3410-R)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- BRADY Letter Label, B, 1/2in.Hx11/32in.W, Vinyl (3410-B)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W (3430-N)
- Brady Printer Labels