Shop All Printer Labels
Brady
Letter Label, B, 1-1/2in.Hx7/8in.W, Vinyl
Mfr # 3430-B
Zoro # G2797910
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Height 1 in
- Legend Color black
- Package Type Sheet
- Die Cut Yes
Product Information
- Brand Brady
- MFR # 3430-B
- Zoro # G2797910
- UPC # 754473343125
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Height | 1 in |
Overall Width | 7/8 in |
Character Width | 9/16 in |
Overall Height | 1 1/2 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Full (USCCFULL)
- MARKAL Markal 434-96006 Silver Streak Round W-Refill - 24 Refills (434-96006)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 29 to 33 Sheets (SECURIO P36C)
- MOORECO 48"x72" Magnetic Glass Whiteboard, Gloss, Board Color: White (83845)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-250-595-WT-BK)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- BRADY Letter Label, S, 1-1/2in.Hx7/8in.W, Vinyl (3430-S)
- BRADY Self-Laminating Label, Matte, 1 in H (M4-49-417)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- BRADY Number Label, 3, 1/2in.Hx11/32in.W, Vinyl (3410-3)
- AVERY DENNISON Laser Labels, File Folder, 15C, Blue, PK50 (5766)
- Brady Printer Labels