Shop All Letters and Numbers
Brady
Letter Label, Arrow, 3/4inHx9/16inW, Vinyl
Mfr # 3420-ARO
Zoro # G9486066
original price:
$5.31
16% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Symbols
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 3420-ARO
- Zoro # G9486066
- UPC # 754473342395
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Overall Width | 1/2 in |
Character Width | 1/2 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Symbols, Characters Included Arrow Symbol, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Do Not Enter, 10"x7", LCU4-0197-ND_10X7 (LCU4-0197-ND_10X7)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- SYSTEM SENSOR Horn Strobe, Marked Fire, Wall or Ceiling (PC4WL)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- BRADY Letter, Aluminum, Roman, 3 in. H, B, PK10 (1600-B)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- BRADY Reflective Numbers And Letters, 4, PK25 (5000-4)
- BRADY Numbers Label Kit, 0 Thru 9, 25 Cards, PK25 (3420-# KIT)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- BRADY Ultra Reflective Numbers, 7, PK10 (3010-7)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- Brady Letters and Numbers