Shop All Letters and Numbers
Brady
Letter Label, A Thru Z, 3/4in.H, PK25
Mfr # 1520-LTR KIT
Zoro # G8793854
product price: $65.19
/pk 25, $2.61/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 1520-LTR KIT
- Zoro # G8793854
- UPC # 754473976002
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Character Width | 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Markers G to Z, (50) Markers A to F, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Alarm Control Panel, w/Dialer, 16-1/4" W (FX-10RD)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- HEXARMOR Safety Gloves, M, PR (2051-M (8))
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- BRADY Number Label, 2in.H Character, Vinyl, PK10 (5080-9)
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Numbers and Letters Labels, PK 10 (5100P-T)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- HY-KO 3In Reflective Letter B, 10PK (B00452)
- Brady Letters and Numbers