Shop All Printer Labels
Brady
Letter Label, A, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-A
Zoro # G2799295
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Package Type Sheet
- Character A
- Overall Width 5/8 in
- Overall Height 3/4 in
Product Information
- Brand Brady
- MFR # 1520-A
- Zoro # G2799295
- UPC # 754473440107
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Character Width | 1/2 in |
Character Height | 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Crtdg, Tape, Black On Clear, 2 2PK (BRTTZE1312PK)
- AVERY Budgeting Planner Stickers, Budget Theme, Assorted Colors, PK1224, 1224PK (6788)
- ALLIANCE RUBBER Rubberbands, Advntg, 107, 1Lb (27075)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- BRADY Number Label, 5, 1-1/2in.Hx7/8in.W, Vinyl (1530-5)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W, Vinyl (3440-P)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-250-414)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- AVERY Diskette Labels, Permanent Adhesiv, PK5 (5197)
- Brady Printer Labels