Shop All Printer Labels
Brady
Letter Label, 1-15/16in.H Character, Vinyl
Mfr # 3440-W
Zoro # G3006711
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Legend Color black
- Background Color White
- Character W
- Material Polyester
Product Information
- Brand Brady
- MFR # 3440-W
- Zoro # G3006711
- UPC # 754473344337
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Character Height | 2 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included W, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- ENCORE PACKAGING BiSupport Material Roll Stand 72 (EP-6455-72)
- ZORO SELECT Desk Organizer, Letter, 6 Compartment, Blk (1AYE9)
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- BRADY Letter Label, L, 1-1/2in.Hx7/8in.W (3430-L)
- BRADY Label and Ribbon Cartridge, Polyester (M5C-1500-422)
- BRADY Letter Label, B, 1/2in.Hx11/32in.W, Vinyl (3410-B)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY Printer Label Roll, Vinyl, 2-1/4" W (J50C-2250-2595)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- Brady Printer Labels