Shop All Letters and Numbers
Brady
Letter Identification Card, U, PK10
Mfr # 5050-U
Zoro # G0224201
product price: $7.55
/pk 10, $0.76/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050-U
- Zoro # G0224201
- UPC # 754473505301
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Character Width | 1 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- JARKE Amco 72In Post Stainless Steel, ft. Stainless Steel (P72CP)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL002500)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- BRADY Letter Identification Card, S, PK10 (5050-S)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- BRADY Ultra Reflective Letter, X, PK10 (3000-X)
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1534-# KIT)
- STRANCO Die-Cut Reflective Number Label, 0, 6In H (DWR-6-0-EA)
- Brady Letters and Numbers