Shop All Letters and Numbers
Brady
Letter Identification Card, T, PK10
Mfr # 5050-T
Zoro # G0224192
product price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050-T
- Zoro # G0224192
- UPC # 754473505295
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Character Width | 1 1/4 in |
Overall Width | 1 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, H, 4In H, PK5 (DWR-4-H-5)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +2.00, Black Frame, Clear Lens (28624)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-1014-L-17618)
- HONEYWELL SERVUS Men's Steel Rubber Boot Black (75109/5)
- BRADY Label, A Thru Z, 3/4 In. H, Blk On Wht, PK25 (9712-LTR KIT)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- BRADY Number Kit, 0 Thru 9, 3/8in.x1/4in.W (1500-# KIT)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- Brady Letters and Numbers