Shop All Letters and Numbers
Brady
Letter Identification Card, S, PK10
Mfr # 5050-S
Zoro # G0224183
product price: $7.55
/pk 10, $0.76/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050-S
- Zoro # G0224183
- UPC # 754473505288
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Character Width | 1 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-277B-1110)
- RADIANS Hi-Vis Non-Rated LS T-Shirt w/Max-Dri-Org-5X (ST21-NPOS-5X)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- KISHIGO L-XL, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-L-XL)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- BRADY Number Label, Char 4, 3in.H, Vinyl, PK10 (5130-4)
- BRADY Ultra Reflective Letter, X, PK10 (3000-X)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Reflective Numbers And Letters, L, PK25 (5000-L)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- Brady Letters and Numbers