Shop All Printer Labels
Brady
LaserTab Self-Lam Polyester Lbls 1.25 in H x 0.5 in W White, Clear 11/PK
Mfr # LAT-49-361-1
Zoro # G208583340
product price: $84.99
/pk 11, $7.73/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White, Clear
- Includes 11 Sheets
- Label Maker Tape Thickness 0.002 in
- Material Self-laminating Polyester
- Label Maker Tape Finish Matte
Product Information
- Brand Brady
- MFR # LAT-49-361-1
- Zoro # G208583340
- UPC # 662820623403
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Width | 0.5 in |
Height | 1.25 in |
Details
Item | Label |
Color | White, Clear |
Includes | 11 Sheets |
Label Maker Tape Thickness | 0.002 in |
Material | Self-laminating Polyester |
Label Maker Tape Finish | Matte |
Features | Self Laminating & Wrap Around |
For Use With | Laser Printers |
Application | Wire and Cable Labeling |
Adhesive Type | Permanent Acrylic |
Wire Range | 10 AWG - 4 AWG |
Description
Self-Laminating Polyester B-361 is supplied with a white printable or write-on zone and a translucent overlaminating area to protect graphics after printing is complete. Good smudge resistance, solvent resistance and elevated temperature performance. Simple to customize using laser print technology. Service temperature of -94 deg F to 230 deg F -70 deg C to 110 deg C. Service temperature of -94 deg F to 230 deg F -70 deg C to 110 deg C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1570GR)
- ZORO SELECT Plastic Strapping Sealer, Heavy Duty (52YU56)
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste (150642)
- BRADY Letter Label, A, 5inHx1-3/4inW, No. Cards 1 (1560-A)
- BRADY Letter Label, D, 3/4in.Hx9/16in.W, Vinyl (1520-D)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W, Vinyl (1530-N)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W, Vinyl (3440-P)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- AVERY Avery® Easy Peel® Address Labels for Laser Printers 5161®, 1" x 4", 2, 000 Labels (AVE5161)
- Brady Printer Labels