Shop All Printer Labels
Brady
LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK
Mfr # LAT-24-747-1
Zoro # G408583041
product price: $438.99
/pk 48, $9.15/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Circuit Board Labeling;Data and Telecommunications Labeling;General Identification
- For Use With Laser Printers
- Includes 48 Sheets
- Label Maker Tape Finish Matte
Product Information
- Brand Brady
- MFR # LAT-24-747-1
- Zoro # G408583041
- UPC # 662820297574
- Country of Origin United States
- Category Printer Labels
Dimensions
Height | 1 in |
Width | 1.75 in |
Details
Item | Label |
Color | White |
Application | Circuit Board Labeling;Data and Telecommunications Labeling;General Identification |
For Use With | Laser Printers |
Includes | 48 Sheets |
Label Maker Tape Finish | Matte |
Material | Polyester with Polyester Overlaminate |
Features | Permanent Adhesive |
Label Maker Tape Thickness | 0.0064 in |
Adhesive Type | Permanent Acrylic |
Description
Laser printable Permanent Polyester B-747 is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's. Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners. High resolution, good solvent and smudge resistance, moderate to high temperature performance. White is a UL recognized component and a CSA accepted material when printed with designated laser printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- BUSINESS SOURCE Poly File Jacket, PK10 (44435)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- A&D WEIGHING Digital Compact Bench Scale 1000g Capacity (HL-1000WP)
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-WT-BK)
- BRADY Letter Label, V, 5in.Hx1-3/4in.W, Vinyl (1560-V)
- BRADY Letter Label, N, 3/4in.Hx9/16in.W, Vinyl (1520-N)
- BRADY Number Label, 3, 1/2in.Hx11/32in.W, Vinyl (3410-3)
- BRADY Self-Laminating Label, Matte, 1 1/4 in H (M4-143-417)
- AVERY Removable Color-Coding Labels, Re, PK400 (5476)
- Brady Printer Labels