Shop All Printer Labels
Brady
LaserTab Polyamide Coated Nylon Cloth Lbls 1.437 in H x 0.8 in W White 19/PK
Mfr # LAT-37-799-1
Zoro # G408583195
product price: $198.99
/pk 19, $10.47/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 0.8 in
- Features Permanent Adhesive;Repositionable
- Includes 19 Sheets
- For Use With Laser Printers
Product Information
- Brand Brady
- MFR # LAT-37-799-1
- Zoro # G408583195
- UPC # 662820296782
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Width | 0.8 in |
Height | 1.437 in |
Details
Item | Label |
Color | White |
Features | Permanent Adhesive;Repositionable |
Includes | 19 Sheets |
For Use With | Laser Printers |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0065 in |
Material | Nylon Cloth |
Application | General Identification;Wire and Cable Labeling |
Adhesive Type | Permanent Acrylic |
Description
Nylon Cloth B-799 is designed for wire marking and general labeling applications that require a permanent identification label. Polyamide coated nylon cloth with permanent acrylic pressure sensitive adhesive and topcoat specifically formatted for laser or write-on printing. Good laser print resolution, good solvent and smudge resistance and moderate temperature performance. Meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -40 deg F to 293 deg F -40 deg C to 145 deg C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- TAPE LOGIC Tape Logic® Labels, "Health Flammability Reactivity", 4" x 4", Multiple, 500/Roll (DL1286)
- RDW 3-Part Loose Guest Checks, 250 Count, PK8 (3165LSE)
- PRIMELINE TOOLS Mail Box Lock, Multi 5-Cam, HL1 (MP4140)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W (3430-N)
- BRADY Letter Label, N, 3/4in.Hx9/16in.W, Vinyl (1520-N)
- BRADY Letter Label, P, 1-1/2in.Hx7/8in.W (1530-P)
- BRADY Self-Laminating Label, Matte, 2 1/2 in H (M5-116-417)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY Number Label, 3, 1/2in.Hx11/32in.W, Vinyl (3410-3)
- AVERY Avery® Removable Color-Coding Labels, Removable Adhesive, Neon Orange, 3/4" Diameter, 1,008 Labels (5471) (727825471)
- Brady Printer Labels