Shop All Printer Labels
Brady
LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK
Mfr # LAT-7-799-10
Zoro # G608583162
product price: $578.99
/pk 76, $7.62/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 76 Sheets
- For Use With Laser Printers
- Height 0.5 in
- Width 1 in
Product Information
- Brand Brady
- MFR # LAT-7-799-10
- Zoro # G608583162
- UPC # 662820296744
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 0.5 in |
Width | 1 in |
Details
Item | Label |
Color | White |
Includes | 76 Sheets |
For Use With | Laser Printers |
Label Maker Tape Thickness | 0.0065 in |
Label Maker Tape Finish | Matte |
Material | Nylon Cloth |
Features | Permanent Adhesive;Repositionable |
Application | Circuit Board Labeling;General Identification;Wire and Cable Labeling |
Adhesive Type | Permanent Acrylic |
Description
Nylon Cloth B-799 is designed for wire marking and general labeling applications that require a permanent identification label. Polyamide coated nylon cloth with permanent acrylic pressure sensitive adhesive and topcoat specifically formatted for laser or write-on printing. Good laser print resolution, good solvent and smudge resistance and moderate temperature performance. Meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -40 deg F to 293 deg F -40 deg C to 145 deg C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Pre-K Reading (2390)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 8-1/2"x11", 25/BX, Clear/Black 25PK (CLI45911)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- ENCORE PACKAGING Edge Protectors 8 x 8 x 10 Jumbo for Lashing, 10PK (EP-5680-10)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (9714-A)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W, Vinyl (3430-B)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- BRADY Letter Label, L, 1/2in.Hx11/32in.W, Vinyl (3410-L)
- BRADY Letter Label, P, 1-1/2 in. W x 3-1/2 in. H (1550-P)
- BRADY Number Label, 7, Blk On Yllw, 1/2inH (3410-7)
- AVERY Printable Sticker Paper, 8.5" x 11", Ink (53202)
- Brady Printer Labels