Shop All Printer Labels
Brady
LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK
Mfr # LAT-7-773-10
Zoro # G708583413
product price: $677.99
/pk 76, $8.92/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Label Maker Tape Finish Matte
- Material Metallized Polyester
- Label Maker Tape Thickness 0.0047 in
- For Use With Laser Printers
Product Information
- Brand Brady
- MFR # LAT-7-773-10
- Zoro # G708583413
- UPC # 662820297499
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 0.5 in |
Width | 1 in |
Details
Item | Label |
Color | Silver |
Label Maker Tape Finish | Matte |
Material | Metallized Polyester |
Label Maker Tape Thickness | 0.0047 in |
For Use With | Laser Printers |
Features | Metallic;Permanent Adhesive |
Application | Circuit Board Labeling;Component and Equipment Labeling;General Identification |
Includes | 76 Sheets |
Adhesive Type | Permanent Acrylic |
Description
Metallized Polyester B-773 is designed for applications like rating plates that use alphanumerics, barcodes, graphics and logos and require nameplate-like quality. Silver polyester film with a permanent acrylic pressure sensitive adhesive and a matte topcoat specifically formulated for laser printing. Excellent chemical, oil and water resistance and meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Operating temperature of -85 to 248 deg F -65 to 120 deg C. Operating temperature of -85 to 248 deg F -65 to 120 deg C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- TAPE LOGIC Tape Logic® Fluorescent Circle Laser Labels, 3/4", Fluorescent Green, 10800/Case (LL190GN)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3860)
- BRADY Self-Laminating Label, Matte, 1 3/16 in H (M4-211-RO-427)
- BRADY Number Label, 2, 1/2in.Hx11/32in.W, Vinyl (3410-2)
- BRADY Letter Label, L, 1/2in.Hx11/32in.W, Vinyl (3410-L)
- BRADY Letter Label, A, 3/4in.Hx21/32in.W, Vinyl (9712-A)
- BRADY Printer Label Roll, Vinyl, 4" W (J50C-4000-2595)
- BRADY Printer Labels, Vinyl, 4-11/32" W (J50-261-2595)
- AVERY Avery® Self-Adhesive Removable Multi-Use Labels, 5/8 x 7/8, White, 1000/Pack (5424)
- Brady Printer Labels