Shop All Printer Labels
Brady
Laser Printable Poly Lbl Blanks 0.25 in H x 0.3 in W White 12/PK
Mfr # LAT-1-747-10
Zoro # G608583049
product price: $257.99
/pk 12, $21.50/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Circuit Board Labeling;General Identification
- Features Permanent Adhesive
- Label Maker Tape Thickness 0.0035 in
- Height 0.25 in
Product Information
- Brand Brady
- MFR # LAT-1-747-10
- Zoro # G608583049
- UPC # 662820297000
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 0.25 in |
Width | 0.3 in |
Details
Item | Label |
Color | White |
Application | Circuit Board Labeling;General Identification |
Features | Permanent Adhesive |
Label Maker Tape Thickness | 0.0035 in |
Includes | 12 Sheets |
Label Maker Tape Finish | Matte |
For Use With | Laser Printers |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
Description
Laser printable Permanent Polyester B-747A is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's. Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners. High resolution, good solvent and smudge resistance, moderate to high temperature performance. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80 deg F 27 deg C and 60% RH. Service temperature of -40 deg F to 267 deg F -40 deg C to 130 deg C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THINKANDPLAY Kenworth T880 SBFA Day Cab Pusher-Axle Tandem Truck Tractor White Metallic 1 by 50 Diecast Model (TH1540381)
- LOCKWOOD MANUFACTURING 1-Column Mail Tray Caddie, Holds 10 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12)
- FAME FABRICS Artist Smock, Ceil Blue, K75, LG (82719)
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- BRADY Letter Label, C, 3/4in.Hx9/16in.W, Vinyl (1520-C)
- BRADY Label and Ribbon Cartridge, Polyester (M5C-1500-422)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- BRADY Printer Label Roll, Vinyl, 8" W (J50C-8000-2595)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- SMEAD Alpha-Z Color-Coded First Letter Name Labels- H & U- Dark Brown- 100/Pack (67159)
- Brady Printer Labels