Shop All Tags
Brady
Laddertag(tm) Insr, 6-1/2 x 2 In, PK100
Mfr # LAD-EITL521
Zoro # G1151367
original price:
$207.65
6% off
new price: $194.99
/pk 100, $1.95/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 6 1/2 in
- Width 2 in
- Tag Shape Rectangle
- Header Legend Color Black
Product Information
Dimensions
Height | 6 1/2 in |
Width | 2 in |
Description
Tag, Compatible Tag Holder Mfr Part Number LAD-EITH12, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Ladder Inspection Tag, Height 6 1/2 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language English, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size Not Applicable, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-XL)
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 (WHE00097-210)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- Brady Tags