Shop All Bench Protectors & Liners
Brady
Laboratory Liner Wh Pp 24X24, Pk10
Mfr # MS-915WH
Zoro # G4167457
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Material Polypropylene
- Color White
- Width 24 in
- Product Type Bench Liner
Product Information
- Brand Brady
- MFR # MS-915WH
- Zoro # G4167457
- UPC # 754473456627
- Country of Origin United States
- Category Bench Protectors & Liners
Dimensions
Length | 24 in |
Width | 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Details
Item | Bench Liner |
Material | Polypropylene |
Color | White |
Product Type | Bench Liner |
Number of Sheets | 10 |
Description
Bench Liner, Polypropylene, White, Width 24 in, Length 24 in, Number of Sheets 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- VEE GEE Hydrometer, Baume Heavy, 305mm L (6609-1)
- WHATMAN Grade 934-AH Glass Microfiber Fil, PK 100 (1827-025)
- DYNALON LAB MAT RIBBED PE 50 FT (404225-0001)
- HEATHROW SCIENTIFIC Silicone Safety Lab Mat, Blue (212617)
- DYNALON BENCHGUARD EXTRA WALLETS, PK50 (504314-0004)
- DYNALON LABORATORY LINER EXTRA BENCHGUARD (504314-0002)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Prpl/Gry (120507)
- Brady Bench Protectors & Liners