Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, White, Labels/Roll: Continuous
Mfr # M61C-750-499
Zoro # G7285705
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, M611
- For Use With BMP 61 Labeling System, BradyPrinter M611
- Color White
- Width 3/4"
- Length 30 ft.
Product Information
- Brand Brady
- MFR # M61C-750-499
- Zoro # G7285705
- UPC # 754473631130
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 30 ft. |
Roll Length | 30 ft |
Label Width | 3/4" |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 30 ft |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/4 in |
Description
Continuous Label Roll, Compatible Grainger Part Number 52HJ94, Compatible Mfr Part Number M61-R4310, Label Color White, Label Finish Matte, Label Material Nylon, Label Width 3/4 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP61, M611, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 193 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive, Adhesive Material Acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Black Aluminum Self-Adhesive Letter E 1 pc, 6PK (840502)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- ACCUFORM Danger Safety Label, LEQM134XVE (LEQM134XVE)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (76624)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113119)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (13576)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 0.75in x 1in (B33-115-427)
- BRADY Raised Panel Label, Black, Labels/Roll: 145 (B30EP-170-593-BK)
- DYMO 18488 Rhino 1/2'' x 11 1/2' Black on White Flexible Nylon Industrial Label Tape (328DYM18488)
- Brady Label Maker Tapes, Labels, Signs & Tags