Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, White, Labels/Roll: 1500
Mfr # THT-125-499-1.5-SC
Zoro # G8368614
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12
- For Use With BBP11 Label Printer, BBP12 Label Printer, THT 1 in Core Printer
- Width 7/8 in
- Height 1/2 in
- Material Nylon
Product Information
- Brand Brady
- MFR # THT-125-499-1.5-SC
- Zoro # G8368614
- UPC # 662820803669
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 7/8 in |
Height | 1/2 in |
Label Width | 7/8 in |
Label Height | 1/2 in |
Vial/Tube Size | 0.6 mL |
Core Diameter | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA26, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 7/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 0.6 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-499, Recommended Ribbon R4913
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Belt Barrier Fixed Base Pol.Steel Post 11ft.Fl. Pink Belt (MX630F-PS-FPK-110)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 100)
- CELESTE STEIN Celeste Stein CMPS2 15-20 mm High Summerset Therapeutic Compression Sock (Celeste-Stein-CMPS2-1986)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- BRADY Label Cartridge, Black/Clear, 21 ft. L (M21-500-430)
- BRADY Precut Label Cartridge, White, Matte (M5-195-481)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-53-427)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (PTL-19-642)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.5in H x 0.5in W WT/CL 400/RL (A62-11-417)
- DYMO Label, 9/16"" X 3-7/16"", 6X130 Pk (DYM2050812)
- Brady Label Maker Tapes, Labels, Signs & Tags