Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, Black/White, Labels/Roll: Continuous
Mfr # M21-750-403
Zoro # G8368307
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- Color Black/White
- Width 3/4 in
- Length 21 ft
- Material Paper
Product Information
- Brand Brady
- MFR # M21-750-403
- Zoro # G8368307
- UPC # 754473607784
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4 in |
Length | 21 ft |
Label Width | 3/4 in |
Roll Length | 21 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 19YU79, 20XW96, 22NA85, 3PXY9, Compatible Mfr Part Number BMP21, BMP21-LAB, BMP21-PLUS, R4300, Label Color White, Label Finish Matte, Label Material Paper, Label Width 3/4 in, Material Properties Water Dissolvable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, For Print Method Thermal Transfer, Material Series B-403, Maximum Service Temperature 172 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF501AF-BLK)
- TINGLEY ComfortBrite Flame Resistant Rain Jacket, Orange, XL (J53129)
- CAIMAN TIG Welding Gloves, Deerskin Palm, XL, PR (1864-6)
- NMC Graphic Facility Signs - No Smoking - Vinyl 7x7, S1P (S1P)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M5C-1500-595-GN-WT)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- BRADY Label, Vinyl, Color Green, 2" W (M6C-2000-595-GN)
- BRADY Label, 1 in W, White (M7-17-473)
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- Brady Safety Labels