Shop All Lockout Hasps
Brady
Labeled Lockout Hasp, Snap-On, 6 Lock, PK5
Mfr # 65961
Zoro # G1584877
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 5/16 in
- Overall Length 7 64/125 in
- Width 3 in
Product Information
- Brand Brady
- MFR # 65961
- Zoro # G1584877
- UPC # 754473659615
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Length | 7 64/125 in |
Width | 3 in |
Overall Width | 3 1/250 in |
Closed Jaw Hole Size | 1 429/1000 in |
Description
Labeled Lockout Hasp, Closed Jaw Hole Size 1 429/1000 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Snap In With Interlocking Tabs, Lockout Material Aluminum, Lockout Material Finish Anodized, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header Danger, Includes Write-On Area, Language English, Legend Danger Do Not Operate, Lockout Color Silver, Maximum Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (34-8443/XL)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12, Glove Cut: Gunn (92743BPXS)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92120)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- BRADY Lockout Hasp, 6 Lock, Red (105718)
- BRADY Label, Lock, PK40 (121448)
- BRADY Lockout Hasp, Standard, 6 Lock, PK5 (87693)
- BRADY Air Line Regulator Lockout, AR/NAR 3000 (64540)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- Brady Lockout Tagout