Shop All Lockout Hasps
Brady
Labeled Lockout Hasp, Gold, 6 Padlock, PK5
Mfr # 65974
Zoro # G4151551
product price: $68.39
/pk 5, $13.68/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Reverse Side Legend Danger Only the individual(s) who have signed below may remove this lock/tag.
- Lockout Hasp Style Snap-On
- Material Aluminum
- Includes Write-On Area
Product Information
- Brand Brady
- MFR # 65974
- Zoro # G4151551
- UPC # 754473659745
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Width | 3 in |
Overall Width | 3 1/250 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Closed Jaw Hole Size | 1 429/1000 in |
Overall Length | 7 64/125 in |
Description
Labeled Lockout Hasp, Closed Jaw Hole Size 1 429/1000 in, For Maximum Padlock Shackle Diameter 5/16 in, Hasp Closure Type Snap In With Interlocking Tabs, Lockout Material Aluminum, Lockout Material Finish Anodized, Maximum Number of Padlocks 6, Product Type Labeled Hasp, Resistance Properties Chemical Resistant, Hasp Style Standard, Header Danger, Includes Write-On Area, Language English, Legend Danger Do Not Operate, Lockout Color Gold, Maximum Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- CORTECH Inmate Shrts, Orange, 65 per PET/35 Ctn, XL (COR1155)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- BRADY Lockout Hasp, Snap-On, 1 Lock (LH220A-RD)
- BRADY Push Button Lockout, 30mm, Plastic (130821)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- BRADY Label, Lock, PK40 (121448)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65961)
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- Brady Lockout Hasps