Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White/Yellow/Black, Labels/Roll: 60
Mfr # 130750
Zoro # G5792017
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Legend Caution
- Color White/Yellow/Black
- Height 7 in
Product Information
- Brand Brady
- MFR # 130750
- Zoro # G5792017
- UPC # 662820992684
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 7 in |
Label Width | 10 in |
Width | 10 in |
Length | 7 in |
Label Height | 7 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV89, 5RW02, 5RW05, 5RW12, Compatible Mfr Part Number 13511, 13523, 13526, 13533, Label Color White, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 13511, 13523, 13526, 13533
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stamp, 1/16 In, Combo Set (20Y596)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-09)
- ERB SAFETY Eyewear Retainer, Black, Slip On, 16-1/2" L (15750)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 40 (M-34-427)
- BRADY Label, Vinyl, Color Yellow, 2" W (M6C-2000-595-YL)
- BRADY Label, Vinyl, Gloss, 1" W (M7-17-362)
- BRADY Label Cartridge, Black/White, 3/4 In. W (M21-750-488)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1in x 1in (BA62-2-417)
- Brady Safety Labels