Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White/Transluscent, Labels/Roll: 45
Mfr # JET-30-117-2
Zoro # G7253303
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Ink Jet Printers
- Color White
- Width 61/64 in
- Length 1 3/8 in
- Height 1 3/8 in
Product Information
- Brand Brady
- MFR # JET-30-117-2
- Zoro # G7253303
- UPC # 662820151791
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 61/64 in |
Length | 1 3/8 in |
Height | 1 3/8 in |
Label Height | 9/32 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 15/16 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 15/16 in |
Description
Precut Label Sheet, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 9/32 in, Label Width 15/16 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility Ink Jet Printers, Material Series B-117, For Print Method Inkjet, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (11-541)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- MCKESSON PERRY PERFORMANCE PLUS Perry Performance Plus, Poly Surgical Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 6.5, 400 PK (20-2065N)
- IPOWER Garden Kneeler Seat (GLSEATFOLDMAPRON)
- BRADY Raised Panel Label, White, Labels/Roll: 180 (B30EP-168-593-WT)
- BRADY Label (M21-131-499)
- BRADY Label, White, Labels/Roll: 2000 (THT-235-7425-2)
- BRADY Label, Color White, 19/32" W, 19/32" H (M7-172-593)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-187-342)
- BRADY Label Roll, White/Clear, Labels/Roll: 1400 (B33-75-427)
- BROTHER Die-Cut Round Paper Labels, 0.94in dia, White, 1,000 Labels/Roll (DK1218)
- Brady Label Maker Tapes, Labels, Signs & Tags