Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Polyester, PK750
Mfr # PTL-13-423
Zoro # G7542017
product price: $68.89
/pk 750, $0.09/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Printer Series Compatibility BMP61, BMP71, M611
- Color White
- Width 29/32 in
- Length 1/4 in
Product Information
- Brand Brady
- MFR # PTL-13-423
- Zoro # G7542017
- UPC # 662820183488
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 29/32 in |
Length | 1/4 in |
Height | 1/4 in |
Label Width | 29/32 in |
Label Height | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Halogen Free, Material Series B-423, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cowhide Leather Stick Welding Gloves, Straight Thumb, Blue, Size XL, 1 Pair (1018B)
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-05-XL)
- BRADY Label Tape Roll, White, 2-1/4 in. W (B30C-2250-483WT-KT)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Label Tape Cartridge, White, 1/2" W (M61C-500-483)
- BRADY B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL (B33-19-428)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-33-427-GR)
- BRADY Label (M21-136-499)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-595-OR)
- Brady Safety Labels