Shop All Identification Labels
Brady
Label, White, Polyester, 7/8 In. W
Mfr # PTL-97-488
Zoro # G4895511
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 29/32 in
- Height 7/8 in
- Standards CSA Approved, UL Recognized
- Shape Rectangle
Product Information
- Brand Brady
- MFR # PTL-97-488
- Zoro # G4895511
- UPC # 662820622710
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 29/32 in |
Height | 7/8 in |
Length | 29/32 in |
Label Width | 29/32 in |
Label Height | 29/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488, Recommended Ribbon M61-R4310, M71-R4300, R4310
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- SIGNMISSION Warning Sign-Hot-10in x 14in OSHA Safety Sign, 14" H, WS-Hot (WS-Hot)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8inW X 21'L, Blk-Wht, (M21-375-595-WT)
- BRADY Write-On Blank Labels .625 in H x, PK 25 (WO-24-PK)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- BRADY Machine/Equipment Label, PK5, 86879 (86879)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- VNM SIGNMAKER Label Tape, Orange, 2in W, For Mfr No. VnM4, REFON-3508 (REFON-3508)
- Brady Identification Labels