Shop All Identification Labels
Brady
Label, White, Nylon, White, PK2500
Mfr # LAT-60-799-2.5
Zoro # G4895414
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Nylon
- Width 3/4"
- Height 3/4"
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, Halogen Free (Din Vde 0472 Part 815)
Product Information
- Brand Brady
- MFR # LAT-60-799-2.5
- Zoro # G4895414
- UPC # 662820894056
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3/4" |
Height | 3/4" |
Label Width | 3/8 in |
Label Height | 3/8 in |
Minimum Wire Diameter | 0.02 in |
Maximum Wire Diameter | 0.08 in |
Description
Precut Label Sheet, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 3/8 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility Laser Printers, Material Series B-799, For Print Method Laser, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Maximum Service Temperature 293 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-202)
- CHECKERS Replacement Flag, Orange, 7 1/4 In (FS3007)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86185 (86185)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42234 (42234)
- BRADY Warning Labels, 1/2inHx1/2inW, Vinyl, PK10, 60235 (60235)
- BRADY Arc Flash Protection Label, PK5, 121078 (121078)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- Brady Safety Labels