Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 500
Mfr # M6-124-492
Zoro # G808260221
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color White
- Labels per Roll 500
- Application General Identification, Laboratory Labeling
- Standards ASTM D 1000
Product Information
- Brand Brady
- MFR # M6-124-492
- Zoro # G808260221
- UPC # 888434598979
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 21/32 in |
Vial/Tube Size | 2.0 ml |
Roll Width | 1 21/32 in |
Label Height | 1 21/32 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Matte, Label Height 1 21/32 in, Label Material Polyester, Label Width 1 21/32 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1WSB214)
- MOLDEX Prefilter Retainer, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (7020)
- QUAKEHOLD! Equipment Wall Strap, Black (RW.2X48.B.2.1)
- NUGEAR Black, Polyurethane Coated Glove Size: M (PUB4600M1)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-4000-595-CL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-57-423-10)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- BRADY Label, 1 1/2 in W, White (M7-45-422)
- NEVS Cryo Label Dots 9.5mm Dots for 0.5-1.5ml Tubes Gold Roll Form (LCD-38-GD)
- Brady Safety Labels