Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 3000
Mfr # THT-190-492-3
Zoro # G6644041
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Color White
- Width 1-5/8"
- Length 19/32"
- Height 0.625"
Product Information
- Brand Brady
- MFR # THT-190-492-3
- Zoro # G6644041
- UPC # 754473914769
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-5/8" |
Length | 19/32" |
Height | 0.625" |
Label Width | 1 5/8 in |
Vial/Tube Size | 8.0 mL |
Label Height | 19/32 in |
Core Diameter | 3 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 19/32 in x 1 5/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ95, 30DA39, Compatible Mfr Part Number IP-R6400, R6400, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 5/8 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 8.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-492
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- 3M Tie-Off Adaptor, 20 ft., No Wear Pad (5900582)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Orange (HVF101)
- EDWARDS SIGNALING weatherproof pull station sgl action key (MPSR1-S45W-GE)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76707)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-153-461-1.5-SC)
- BRADY Precut Label Cartridge, White, Matte (M4-11-499)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-854-YL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-68-499-10)
- BRADY Label, 4 in W, White (M7-38-489)
- NEVS 3/4" Color Coding Dots Aqua - Sheet Form (DOT-34M Aqua)
- Brady Safety Labels