Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 3000
Mfr # THT-155-490-3
Zoro # G5611952
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Legend Blank
- Height 19/32 in
- Label Width 1 5/8 in
- Width 1 5/8 in
Product Information
- Brand Brady
- MFR # THT-155-490-3
- Zoro # G5611952
- UPC # 662820112648
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 19/32 in |
Label Width | 1 5/8 in |
Width | 1 5/8 in |
Label Height | 19/32 in |
Length | 19/32 in |
Core Diameter | 3 in |
Vial/Tube Size | 8.0 mL |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 1 5/8 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 8.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Cryogenic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Bouton Rimless Frame Reader Clr +1.25 (250-26-0012)
- WECARE Individually Wrapped Soft Foam Highest NRR 33dB Earplugs 30 Pairs, Black, 30PK (WMN100194)
- MICHELIN Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MSA SAFETY PAPR System, NiMH (10081117)
- BRADY B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL (B33-19-428)
- BRADY Label Cartridge, Blck/Wht, 1/2 In. W (M21-500-461)
- BRADY 1" x 1" White on Translucent Cartridge Label (BM71-19-427)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-49-427)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-33-427-GR)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 170 (B30-263-595-NFPA)
- Brady Label Maker Tapes, Labels, Signs & Tags