Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 25
Mfr # PTL-23-498
Zoro # G5508745
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Legend Blank
- Width 1"
- Label Width 1 in
Product Information
- Brand Brady
- MFR # PTL-23-498
- Zoro # G5508745
- UPC # 662820626671
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Label Width | 1 in |
Length | 4" |
Label Height | 4 in |
Height | 4" |
Minimum Wire Diameter | 0.09 in |
For Wire Diameter | 0.094 in to 0.215 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 4 in x 1 in |
Maximum Wire Diameter | 0.22 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 4 in, Label Width 1 in, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R6210, M71-R6200, R6210, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT No-Tool I-Line Circuit Breaker Lockout D (PSL-CBILNT)
- MILWAUKEE TOOL Safety Glasses with Yellow Anti-Scratch Lenses (48-73-2100)
- TILLMAN Lg Stand Wk Glv-Cd, PR (1505)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- BRADY Label, White/Transluscent, Labels/Roll: 45 (JET-30-117-2)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (120857)
- DYMO Tape, Red, Labels/Roll: Continuous (520102)
- Brady Label Maker Tapes, Labels, Signs & Tags