Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 2000
Mfr # THT-53-7425-2
Zoro # G5649481
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Legend Blank
- Height 2 in
- Label Width 2 in
- Width 1/2 in
Product Information
- Brand Brady
- MFR # THT-53-7425-2
- Zoro # G5649481
- UPC # 662820984061
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 2 in |
Label Width | 2 in |
Width | 1/2 in |
Label Height | 1/2 in |
Length | 2 in |
Vial/Tube Size | 10.0 mL |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30CZ95, Compatible Mfr Part Number IP-R6400, R6400, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 2 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Vial/Tube Size 10.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- SHOWA Cut Resistant Gloves, White, S, PR (540-S)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (76610)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Green (M21-375-595-GN)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 365 (B30-244-595-NFPA)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- BRADY Label, Black/Orange, 2.250 In. (B30-241-595-ANSIWA)
- BRADY Label, 1 1/2 in W, White (M6-32-423)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- Brady Safety Labels