Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, White, Labels/Roll: 1000
Mfr # THT-164-488-1
Zoro # G5545757
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Legend Blank
- Height 29/32 in
- Label Width 29/32 in
- Width 29/32 in
Product Information
- Brand Brady
- MFR # THT-164-488-1
- Zoro # G5545757
- UPC # 662820192619
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 29/32 in |
Label Width | 29/32 in |
Width | 29/32 in |
Label Height | 29/32 in |
Length | 29/32 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number IP-R4306, R4306, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, M, PR (11-926)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, L (1530RF-L)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 1 in H x 3 in W BK 1500/RL (B33-18-8591-BK)
- BRADY Laboratory Label, White, Labels/Roll: 2500 (THT-59-492-2.5-SC)
- BRADY Label, White, Labels/Roll: 25 (PTL-34-498)
- BRADY Tape, White, 100 ft. L, 2-1/4 In. W (76698)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-91-427)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 8", White, 4/Case (THL116)
- Brady Safety Labels