Brady

Label, White, Labels/Roll: 100 (Discontinued)




Key Features

  • Printer Series Compatibility BMP61, BMP71, M611
  • Material Paper
  • Color White
  • Legend Blank
  • Height 1 in
See all product information

Product Information

Dimensions

Height 1 in
Label Width 1 in
Width 2 in
Length 1 in
Label Height 2 in
Label Size (HxW) - Blank Precut General Purpose 2 in x 1 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon M61-R4310, M71-R4300, R4310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products