Shop All Identification Labels
Brady
Label, White, 1.500inWx0.250inH, 5000 Lbls
Mfr # B33-45-727
Zoro # G9387655
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material B-724 Polyimide
- Width 10 1/2 in
- Height 1/4 in
- Standards MIL-STD-202G, UL Recognized
- Shape Rectangle
Product Information
- Brand Brady
- MFR # B33-45-727
- Zoro # G9387655
- UPC # 754473939045
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 1/2 in |
Height | 1/4 in |
Length | 1/4 in |
Label Height | 1/4 in |
Label Width | 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN59)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- PIP E-Flare, Magnetic Base Mount, Black (500-067)
- BRADY Danger Label, 3-1/2 In. H, 5 In. W (87750)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-5-PK (WO-5-PK)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P (MIC-MTIGPI P)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- NMC Danger ___ Volts Label, Pk5, D421AP (D421AP)
- Brady Safety Labels