Shop All Label Maker Ribbons
Brady
Label, Vinyl, Matte, 1" W
Mfr # M6-21-417
Zoro # G408434497
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Width 1 in
- Label Height 2 1/2 in
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Product Information
- Brand Brady
- MFR # M6-21-417
- Zoro # G408434497
- UPC # 888434614167
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 in |
Label Height | 2 1/2 in |
Roll Width | 1 in |
Printable Portion Height | 3/4 in |
Printable Portion Width | 1 in |
Core Diameter | 1 in |
Minimum Wire Diameter | 0.26 in |
Maximum Wire Diameter | 0.56 in |
Description
Label, Material Properties Vinyl, Label Material Vinyl, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Scout Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog Clear Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 In (363-2522561)
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Red (R4402-RD)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Ribbon 2" x 75 Ft., Blue (M61-R4410-BL)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- Brady Label Maker Ribbons