Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Gloss, 1" W
Mfr # M7-17-362
Zoro # G208260777
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Silver ( Gloss )
- Labels per Roll 500
- Standards ASTM D 1000, ASTM G 155, RoHS directive 2011/65/EU
- Application Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling, Security Identification
Product Information
- Brand Brady
- MFR # M7-17-362
- Zoro # G208260777
- UPC # 888434604076
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Label Width | 1 in |
Roll Width | 1 in |
Description
Label, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Vinyl, Material Series B-362, Recommended Ribbon M7-R6000
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- SIGNMISSION No Parking Fire Lane Keep Clear All Times Alum Rust Proof Parking Sign, 18" x 24", A-1824-23620 (A-1824-23620)
- TOUGH DUCK Safety Rain Jacket Black M (S37211-BLACK-M)
- CONDOR Back Support, Black, 2XL (1UM58)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-1125-595-GY)
- BRADY Tape, Red, 100 ft. L, 2-1/4 In. W (113120)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-171-593-.5BK)
- BRADY Precut Label Roll Cartridge, White (M4C-318-498)
- BRADY Label, Silver, Labels/Roll: 500 (PTL-29-486)
- BRADY Label, Color White, 3/4" W, 3/4" H (M7-30-422)
- NEVS 3/4" Color Coding Dots Violet - Roll Form (DOT-34RL Violet)
- Brady Safety Labels