Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Vinyl, Color Red, 2" W
Mfr # M6C-2000-595-RD
Zoro # G508260835
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Red
- Width 2 in
- Adhesive Adhesive
- Standards ASTM D 2979, ASTM D 523
Product Information
- Brand Brady
- MFR # M6C-2000-595-RD
- Zoro # G508260835
- UPC # 888434599556
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Description
Label, Adhesive Properties Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Aggressive Adhesive, Harsh Environment, Outdoor Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 120)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc, 6PK (840826)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, 12PK (97981L)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-ETJBJR-BY3X)
- BRADY Label, Vinyl, Color Green, 2" W (M6C-2000-595-GN)
- BRADY Label, Vinyl, Color Orange, 2" W (M6C-2000-595-OR)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- BRADY Precut Label Roll Cartridge, Blue/White (M4C-1000-595-BL-WT)
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- BRADY Precut Label Cartridge, White, Matte (M5-156-492)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- Brady Safety Labels